Beli stainless steel flange di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Ishiguro Flange JIS10K SO FF Black Steel
    Mulai

    Rp52.900

    Ishiguro Flange JIS10K SO FF Black Steel
    atribut:
    • Material: Black Steel
  2. EDWARDS Elbow (SUS316L)
    Mulai

    Rp2.199.900

    EDWARDS Elbow (SUS316L)
    atribut:
    • Shape: elbow
  3. Ishiguro Blind Flange JIS10K Galvanized
    Mulai

    Rp57.900

    Ishiguro Blind Flange JIS10K Galvanized
    atribut:
    • Material: Galvanized
  4. Ishiguro Blind Flange JIS10K Black Steel
    Mulai

    Rp48.900

    Ishiguro Blind Flange JIS10K Black Steel
    atribut:
    • Material: Black Steel
  5. TP Gate Valve Disc Brass Flange End Connection JIS10K (Katup)
    Mulai

    Rp1.899.900

    TP Gate Valve Disc Brass Flange End Connection JIS10K (Katup)
    Deskripsi:
    Gate Valve Disc Brass Flange End Connection JIS10K dengan spesifikasi ukuran 1.5 - 10 Inchi adalah katup dari brand TP untuk kebutuhan industri dan bisnis anda
    atribut:
    • Material: Cast Iron
  6. Akitsu Flange Gasket
    Mulai

    Rp169.900

    Akitsu Flange Gasket
    atribut:
    • Material: A rolled sheet with glass fiber and synthetic fiber and NBR added in the filling material.
    • Thickness (mm): 3
    • Number of Holes: 4
    • Working Pressure (k): 10
    • Heat Resistant Temperature: -150 to 250degrees (Saturated steam 200degrees)
  7. Tozen PT Connector 10K FCD Rubber Joint Double Sphere Type
    Mulai

    Rp1.899.900

  8. Yodoshi  FCD Flange Screw Type
    Mulai

    Rp89.900

    Yodoshi FCD Flange Screw Type
    Deskripsi:
    Ductile cast flange downsized and made of strong materials.
    atribut:
    • Divisions of Max.Operating Pressure: 2.0Mpa or Less
    • Maximum Operating Pressure: 1.37 Mpa
  9. Nangoku Flexible Hose (NFK) Flexible Metal Hose Nfk Metal Touch
    Mulai

    Rp359.900

    Nangoku Flexible Hose (NFK) Flexible Metal Hose Nfk Metal Touch
    Deskripsi:
    Usage:Plumbing core gap absorption and vibration absorption.
    atribut:
    • Maximum Working Pressure: 1MPa
    • Connection: Screwing
  10. Nangoku Flexible Hose (NFK) Flexible Metal Hose, Union Welding Free Type
    Mulai

    Rp639.900

    Nangoku Flexible Hose (NFK) Flexible Metal Hose, Union Welding Free Type
    Deskripsi:
    Usage:Vibration absorption. Land subsidence, earthquake measures.
    atribut:
    • Maximum Working Pressure: 1MPa
  11. Nangoku Flexible Hose (NFK) 10K SUS Flexible Joint (Flexible Hose) NK-6300
    Mulai

    Rp3.499.900

  12. TOFLE Flexible Stainless Hose (non-welded SUS union type)
    Mulai

    Rp2.599.900

    TOFLE Flexible Stainless Hose (non-welded SUS union type)
    atribut:
    • Material: Flexible part:stainless steel (SUS304), Union part:Stainless steel (SCS13)
    • Total Length (mm): 300
    • Maximum usage pressure: 1MPa
    • Suitable fluid: Hot or Cold water and Air
    • Working Temperature Range: -50 to 100degrees
    • Nominal Diameter A: 15
    • Nominal Diameter B: 1/2
Daftar Harga stainless steel flange Terbaru April 2026
Ishiguro Flange JIS10K SO FF Black SteelRp52.900
EDWARDS Elbow (SUS316L)Rp2.199.900
Ishiguro Blind Flange JIS10K GalvanizedRp57.900
Ishiguro Blind Flange JIS10K Black SteelRp48.900
SEKISUI PVC Fitting Clean Blind Flange JIS10K (Sambungan)Rp339.900
TP Gate Valve Disc Brass Flange End Connection JIS10K (Katup)Rp1.899.900
Akitsu Flange GasketRp169.900
Tozen PT Connector 10K FCD Rubber Joint Double Sphere TypeRp1.899.900
Yodoshi FCD Flange Screw TypeRp89.900
Nangoku Flexible Hose (NFK) Flexible Metal Hose Nfk Metal TouchRp359.900

Data diperbarui pada 02/04/2026 (Harga belum termasuk PPN)

Halaman Terkait